Plastic Insert Tray, For Drawer WxD 500 X 540mm, With 10 Compartment Dividers

Order Code: ZT2741476S

£119.99 Inc VAT (20%)


Description

Plastic insert tray, for drawer WxD 500 x 540 mm, with 10 compartment dividers. Supplied = assembled. For width = 500 mm. For depth = 540 mm. For drawer height = > 90 mm. Number of cross dividers = 10 pcs. Number of troughs = 6 pcs. Number of compartments = 16 pcs. Product type = accessories. Organisation of the drawers. Organisation. Insert tray with 6 plastic troughs for drawer 500 x 540 mm (front height 90 mm +) , with 10 compartment dividers.

See full description
Specifications for Plastic Insert Tray, For Drawer WxD 500 X 540mm, With 10 Compartment Dividers
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Number of Troughs
    6
  • For Depth
    540mm
  • For Width
    500mm
  • For Drawer Height
    > 90mm
  • Number of Compartments
    16
  • Number of Cross Dividers
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome