Rollcab Drawer Push-To-Open Hi-vis


£649.99 Inc VAT (20%)

See all variants from £649.99

Description

Constructed from heavy gauged steel with steel inner walls for extra strength and durability. Heavy-duty 45mm ball bearing drawer slides provide superior performance and carry heavier loads. Fitted with Ø125mm castors with black chrome hubcaps, two swivel locking castors and two fixed. New and innovative 'Push-To-Open' drawer system for easy opening, even when your hands are full. Rollcab design features perforated side panels for hanging tools and accessories. Rust and solvent resistant powder coat paint finish. All drawers supplied with 2mm EVA drawer liner. Top and corners coated with plastic to avoid damage when moving around the workshop or garage. Plastic top fitted with stainless steel insert. Fitted with cylinder locks and supplied with two keys.

Feature Attributes

Weight:
56.69 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome