Roller Shutter Cupboards


£759.99 Inc VAT (20%)
Up to 5% off

See all variants from £759.99

Description


Description unavailable

Feature Attributes

Door Type:
Roller Shutter
Supplied:
Flat Pack
Door Material:
Plastic
Shelf Capacity:
50 kg
Shelf Colour:
Charcoal
Housing Material:
Sheet Steel, Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome