Sliding Door Cupboards with Shelves 830 X 1600


£1,599.99 Inc VAT (20%)

See all variants from £1,599.99


Description unavailable

Feature Attributes

Product Type:
Sliding Door Cupboards
Material:
Steel, Powder Coated
Door Type:
Sliding Door
Body Colour:
White Aluminium
Supplied:
Assembled
Number of Shelves:
2x1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome