Small Locker Cupboards


£699.99 Inc VAT (20%)

See all variants from £699.99


Description unavailable

Feature Attributes

Design:
Spot Welded
Material:
Sheet Steel, Spot-Welded
Door Type:
Hinged Door
Body Colour:
Light Grey
Supplied:
Assembled
No. of Keys:
2
More attributes