Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
Stainless Steel Tool Cupboard with Stud Feet
By KEK
2 Variants From
£1,399.99
Inc VAT (20%)
See 2 Product Variants
£1,399.99
Description
Description unavailable
Feature Attributes
Supplied:
Assembled
Number of Shelves:
2
Depth:
500 mm
Shelf Material:
1.4301 Stainless Steel
Shelf Capacity:
45 kg
Height:
1000 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome