Stainless Steel Wall Cupboards, 2 Shelves


£1,339.99 Inc VAT (20%)

See all variants from £1,339.99


Description unavailable

Feature Attributes

Door Type:
Hinged Door
Number of Shelves:
2
Supplied:
Assembled
Shelf Material:
Stainless Steel 1.4301, V2A
Shelf Capacity:
45 kg
Depth:
320 mm
More attributes