Steel Cupboard with Sloping Top - Full Height Compartments


£419.99 Inc VAT (20%)

See all variants from £419.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Spot-Welded
Design:
Welded
Supplied:
Assembled
Locker Height:
1850 mm
Door Type:
Doors with Ventilation Slots
Compartment Width:
300 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome