Tool Cupboard with Feet, 3 Lockable Compartments


£519.99 Inc VAT (20%)

See all variants from £519.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Depth:
500 mm
Finish:
Stove Enamelled
Width:
500 mm
Height:
1000 mm
Housing Material:
Sheet Steel