Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
Tool Cupboard with Feet - HxWxD 1000 X 1000 X 500mm
By WOLF
See all variants from
£699.99
Inc VAT (20%)
See all variants from
£699.99
Description unavailable
Feature Attributes
Supplied:
Assembled
Number of Shelves:
4
Height:
1000 mm
Finish:
Stove Enamelled
Width:
1000 mm
Depth:
500 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome