Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
Tool Cupboard with Feet, HxWxD 1000 X 500 X 500mm, 1 Drawer, 2 Shelves
By WOLF
2 Variants From
£449.99
Inc VAT (20%)
See 2 Product Variants
£449.99
Description
Description unavailable
Feature Attributes
Supplied:
Assembled
Number of Shelves:
2
Width:
500 mm
Housing Material:
Sheet Steel
Height:
1000 mm
Finish:
Stove Enamelled
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome