Tool Cupboards with Drawers


£799.99 Inc VAT (20%)

See all variants from £799.99


Description unavailable

Feature Attributes

Material:
Steel, Powder Coated
Body Colour:
Light Grey
Supplied:
Assembled
Drawer Extension:
1
Depth:
600 mm
Drawer Load Capacity:
35 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome