Tool Trolley With Safe Locking Drawers


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Finish:
Powder-Coated
Colour:
Traffic Blue
Material:
Sheet Steel
Product Type:
Tool Trolleys
Number of Drawers:
7
Load Capacity:
750 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome