Welded Sheet Steel Drawer Cupboard with Drawers


£1,199.99 Inc VAT (20%)
Up to 3.5% off

See 54 Product Variants
£1,199.99

Description


Description unavailable

Feature Attributes

Material:
Welded Sheet Steel
Supplied:
Assembled
Additional Features:
Can Be Labelled
Fittings:
Individual Pull-Out Stop
Load Capacity:
4000 kg
Drawer Extension:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome