Workshop Wall Mounted Cupboards with Solid Panel Doors


£299.99 Inc VAT (20%)

See all variants from £299.99


Description unavailable

Feature Attributes

Door Type:
Solid Panel Door
Body Colour:
Light Grey
Number of Shelves:
1
Supplied:
Assembled
Material:
Sheet Steel, Powder Coated
Depth:
320 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome