20 Piece Engineers Screwdriver Bit Socket Set, 1/2" in Tool Control 1/3 Width Foam Inlay.


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Manufactured from chrome vanadium steel and are fully chrome plated with a mirror finish. All have ball retaining groove on each face of the square drive. Conform to DIN standards.
Overall length: 55mm. Bit length: 20mm.

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery.

See full description

Feature Attributes

Set Contents:
Crosspoint: No.2, 3 and 4.,Foam Inlay,Hexagon: 4, 5, 6, 7, 8, 10, 12, 14, 17 and 19mm, 3/16", 1/4", 5/16", 3/8", 1/2", 9/16" and 3/4".
Options:
1/3 Width
Number of Pieces:
20
Insulated:
No
Includes:
Crosspoint: No.2, 3 and 4.,Foam Inlay,Hexagon: 4, 5, 6, 7, 8, 10, 12, 14, 17 and 19mm, 3/16", 1/4", 5/16", 3/8", 1/2", 9/16" and 3/4".
Kit Type:
Screwdriver Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome