0
1
2

23 Piece Ratchet Combination Spanner Set with Go-ThruSockets in Tool Control 2/3 Width Foam Inlay.


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Quattro 4-in-1 - Q23M: This wrench set for 10 to 19mm applications comprises open ended wrenches, ratchet ring wrenches, Go-Thru™ single hex ratchet wrenches and 1/4", 3/8" and 1/2" square drive ratchets. All are made from chrome vanadium and are fully plated with a mirror finish.

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery

See full description

Feature Attributes

Options:
2/3 Width
Set Contents:
10-19mm Ratchet Combination Spanners,10-19mm Go-Thru™Sockets,1/4,3/8,1/2in Square Drives
Number of Pieces:
23
Kit Type:
Socket Set
Includes:
10-19mm Ratchet Combination Spanners,1/4,3/8,1/2in Square Drives,10-19mm Go-Thru™Sockets
Insulated:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome