4 Piece Pro-Torq Comfort Grip Pliers Set in Tool Control 1/3 Foam Inlay.


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip.

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery.

See full description

Feature Attributes

Options:
1/3 Width
Set Contents:
Foam Inlay,Long Nose 215mm,Groove Joint 265mm,Diagonal Nippers 165mm,Combination Pliers 200mm
Number of Pieces:
4
Includes:
Groove Joint 265mm,Combination Pliers 200mm,Long Nose 215mm,Foam Inlay,Diagonal Nippers 165mm
Insulated:
No
Kit Type:
Grip Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome