4 Piece Pro-Torq VDE Insulated Pliers Set in Tool Control 1/3 Width Foam Inlay


£41.99 Inc VAT (20%)
Up to 8.5% off

See 2 Product Variants
£41.99

Description

Especially suitable for production line environments where repetitive work is undertaken. Double polished head and joint with induction hardened cutting edges. EN60900:2012 standard for Safe Electrical applications up to 1000V.


The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery

See full description

Feature Attributes

Options:
1/3 Width
Number of Pieces:
4
Kit Type:
Insulated Tool Kit
Insulated:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome