6 Piece Reversible Circlip Pliers, Straight & Bent Nose Set in Tool Control 2/3 Width Foam Inlay.


£42.99 Inc VAT (20%)

See 2 Product Variants
£42.99

Description

These straight and bent nose pliers are reversible for both internal (DIN472) and external (DIN471) circlip insertion and removal, made from heat treated chrome molybdenum steel with comfortable insulated vinyl handles.


The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery.

See full description

Feature Attributes

Options:
2/3 Width
Number of Pieces:
6
Kit Type:
Grip Set
Insulated:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome