Check-Tool Insert Empty


£34.99 Inc VAT (20%)

See all variants from £34.99

Description

Simple optical completeness check due to 2-coloured foam inserts Particularly suitable for work in sensitive areas, where it must be ensured that no tools are left behind Base layer blue, top layer black. The color blue indicates missing tools The tool lies slip-proof in its nest and is protected against damage Recessed grips facilitate the removal of the tool Clearly visible tool contours make it easier to put the tool back into the correct nest Resistant to oils and greases Easy to clean with water, soap and a hand/nail brush Dimensions: W 157.5 x D 310 mm

Feature Attributes

Product Type:
Tool Modules
Width:
158 mm
Length:
310 mm
Height:
35 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome