0
1

Adc Controller


£3,399.99 Inc VAT (20%)

See 6 Product Variants
£3,399.99

Description

The ADC controller operates with only the AD-Series robotic spindle electric screwdrivers. It is a single tool automation controller that offers programmable speed, angle, auto reverse and soft start options. I/O interface for communication with external devices such as PLC. Operates with Electric Screwdriver Models: AD100R.

Model:ADC-200
Tool Weight:2 lbs.
Tool Length:6.75
Tool Width:1.5
Tool Height:6.25
Rated Output:1.7A
Input VAC:AC200-230V, 50/60Hz single phase

Feature Attributes

Product Type:
Controller

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome