0
1

Hybrid Controller


£3,999.99 Inc VAT (20%)

See all variants from £3,999.99

Description

The HDC40i controller operates with only the HD150, HD220 & HD450 electric screwdrivers. It is a single tool controller that offers programmable speed, angle, auto reverse and soft start options. I/O interface for communication with external devices such as PLC. The controller provides programmable fastening options for sequence based assembly automation applications, along with a built-in screw counter.

Model:HDC40i
Tool Weight:4.6 lbs.
Tool Length:8.75
Tool Width:3.75
Tool Height:5
Output VDC:DC40V, 3A
Input VAC:AC120VC ~ 220V, 50–60Hz
Fuse Size:AC250V 10A

Feature Attributes

Product Type:
Hybrid Controller

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome