0
1

Insulated Wrench


£699.99 Inc VAT (20%)

See 2 Product Variants
£699.99

Description

Insulated Wrenches are for life-threatening high voltage and low voltage electrical assembly applications where over-torque conditions are not tolerated and operator safety is mandatory. Designed with nonconductive plastic insulation, the torque wrenches provide operators with the proper safety for fastening applications. The Insulated torque wrenches ensure proper torque control and eliminate the possibility of product failure due to shorting, arcing or other electrical damage. The preferred and certified ranges of these tools is in accordance with the requirements of ISO 6789 (+/- 4% of indicated setting). Note: Meets IEC6900 Standards.

Model:SLO3/8I
Drive Size:3/8" Sq. Dr.
Range: 4 - 20 N.m ,40 - 180 lbf.in.
Tool Weight:1.3 lbs.
Tool Length:8.625

Feature Attributes

Product Type:
Insulated Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome