0
1

Ipt Click Wrench


£103.99 Inc VAT (20%)

See all variants from £103.99

Description

The IPT 110 is a preset click wrench (internally adjustable) that ensures a reliable tightening process. A preset click wrench securely prevents an operator from either incidentally or intentionally tamper with a tool's torque setting. The cost effective click wrench is durable and robust for a wide variety of industrial fastening applications. The torque wrench features a ratcheting head style and is built with high quality materials. The tool offers the lowest repair frequency and a low cost to repair. Ideal for manufacturing applications. The preferred and certified ranges of these tools is in accordance with the requirements of ISO 6789 (+/- 4% of indicated setting). Note: The IPT Torque Adjusting Set Key is required to adjust the internal torque setting for models: IPT 18 - IPT 250 models.

Model:IPT 110
Drive Size:3/8" Sq. Dr.
Range: 30 - 150 N.m, 22.1 - 110.7 lbf.ft, 3.1 - 15.3 kgf.m.
Tool Weight:2.4 lbs.
Tool Length:15.25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome