0
1

Loading Bench Model


£17,999.99 Inc VAT (20%)

See all variants from £17,999.99

Description

A calibration system that ensures accurate torque wrench calibration. A drive system that assures load application, which eliminates any operator induced test error. Durable build, which reduces the operators effort required to attain and sustain torque during the calibration process. A large wheel for smooth manual loading. Easy to use with the BMX torque sensor and a LTT or PTT torque analyzer.

Model:LB750F
Range: 0 - 1020 N.m ,0 - 750 lbf.ft, 0 - 103.5 kgf.m.
Tool Weight:130 lbs.
Tool Length:15.5
Tool Width:50
Tool Height:15

Feature Attributes

Product Type:
Loading Bench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome