0
1

Lpc Posi Control Telescoping Arm


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99

Description

The position control telescoping torque arms help manufacturers detect and eliminate costly screw-fastening errors during the assembly process. Position Control telescoping torque arms are designed to reduce the risk of improperly fastened screws, ensuring that every screw is in the correctly tightened in the correct sequence. Using the EZ-Glider Position Control torque arm is like putting the eyes and ears of a quality control manager where they are needed most - right on the assembly area. The EZ-Glider Position Control telescoping torque arm consists of a torque reaction arm with encoders mounted at the base and a control box. The control box is used for programming and it tracks the axis movement by converting angle counts to the precise position of the screwdriver. The location is calculated from encoder values, allowing the operator to easily teach the torque arm a programmed sequence pattern and then use it to control the assembly process. Note: It is recommended to use a tool balancer with the telescoping torque arms. The telescoping arms should not be used at maximum arm reach on a permanent basis. Tool Positioning Options Besides the standard in-line tool mounting position, the telescoping arm can be used with assembly tools in a variety of positions. For some tool positioning options, a different tool clamp needs to be order separately. LPC model - Equipped with one cable length coder.

Model:EZ-140T/1500 LPC
Range: - 140 N.m, - 10.3 lbf.ft, - 14.3 kgf.m.
Tool Weight:6.7 lbs.
Clamp Color:1 1/4 - 2"
Minimum Arm Reach:36.5"
Maximum Arm Reach:59"
Tool Position Option: P1, P2, P3

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome