0
1

Msp Screw Presenter


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

The automation screw presenter is ideal for robotic manufacturing applications. This simple machine operates in combination with automation & robotic screw driving systems. The compact size allows easy installation. The cost saving device makes the assembly process more efficient by mechanically presenting a screw to a fixed pick up point. Optimize resources, cut Labour costs and increase production capacity with automation equipment. Note: Screw Presenter requires the use of a vacuum attachment with the power tool.

Model:MSP619-30
Tool Weight:5.5 lbs.
Tool Length:7.125
Tool Width:5
Tool Height:6
Screw Head Diameter "D":1.2 - 12
Screw Head Height "t":0.2 - 6
Screw Length "L":1.0 - 14

Feature Attributes

Product Type:
Screw Presenter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome