0
1

Multi SPL Bit


£14.99 Inc VAT (20%)

See all variants from £14.99

Description

Model:SSB-2 Multi Spline Bit .048"
Package Quantity:1
Bit Diameter:0.033"
No. of Flutes:4
Set Screw Size:0, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome