Tool Set In T.Trolley Wingman Red 129Pcs


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99

Description


Description unavailable

Feature Attributes

Material:
Sheet steel
Colour:
Traffic Red
Product Type:
Tool Assortments In The Trolley/Workbench
Storage:
Workshop trolley
Width:
724 mm
Length:
470 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome