0
1

Wheel (1/4 & 3/8 Male Square Drive)


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99

Description

Model:Calibration Wheel 2.0"
Input Drive:1/4" M/Sq. & 3/8" M/Sq.
Tool Length:2
Max Wt.:20 lbs.
Tolerance:+/- .001
Radius:2"

Feature Attributes

Product Type:
Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome