0
1

BLRTSX Brushless Rotary Angle Transducer


£3,699.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £3,699.99

Description

The Mountz brushless rotary torque & angle sensors an ideal torque-measuring solution for applications where accuracy and reliability rank paramount. Can be used for testing real-time torque or for checking the breakaway torque (first movement) of a fastener. Accuracy ± .2% of full scale. Compact design & bi-directional.

Model:BLRTSX160i-A
Range: 180 - 1807 cN.m ,16 - 160 lbf.in, 18.4 - 184 kgf.cm.
Input Drive:1/4 F/Sq
Output Drive:1/4 M/Sq
Tool Length:3
Tool Width:1.1
Tool Height:2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome