0
1

Blrtsx Brushless Rotary Torque Sensor Acrii


£3,299.99 Inc VAT (20%)

See 3 Product Variants
£3,299.99

Description

The Mountz brushless rotary torque sensors are an ideal torque-auditing tool for testing the actual torque being applied on the assembly application. Particularly valuable for measuring torque on pulse tools with strong vibrations. By connecting a rotary torque sensor between an electric or pneumatic tool and assembly application, you can monitor the torque being applied from the tool to a fastener or bolt. Accuracy ± .2% of full scale and Bi-directional.

Model:BLRTSX18F
Range: 2.5 - 25 N.m, 2 - 18 lbf.ft, 0.3 - 2.5 kgf.m.
Input Drive:3/8 F/Sq
Output Drive:3/8 M/Sq
Tool Length:2.9
Tool Width:1.5
Tool Height:2.3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome