Capture Lite NM


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

Digital torque tester for testing torque wrenches and torque screwdrivers Light and robust due to aluminium basic housing 5 models in the range from 0.02 N·m to 350 N·m With 1/4", 3/8", 1/2" square mount (CL1 and CL10H with 1/4" hexagonal shaft) Measuring tolerance +/- 1 % for all readings 3 measuring modes: floating value display (track), kink point detection (first peak), peak value measurement (peak) Easy handling due to 1-button operation (measuring mode, unit) Switchable between N·m, lbf-ft and lbf-in Optimal readability due to single-line well illuminated OLED display Autostart function when a torque tool is inserted Auto-sleep mode when not in use Easy mounting on the table or on the wall Power supply and data output via USB connection Scope of delivery: Capture Lite tester USB connection cable Adapter (depending on model) Operating instructions Test certificate Stable plastic case with inlay

Feature Attributes

Product Type:
Torque Testing Appliances
Material:
Aluminium housing
Width:
120 mm
Interface:
USB
Height:
70 mm
Length:
135 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome