Capture Sensor


£1,499.99 Inc VAT (20%)

See 2 Product Variants
£1,499.99

Description

Calibrated range: 10% to 100% of capacity Carry Case. To protect the Sensor when not in use it is supplied in a high impact plastic carry case Flexible. Built-in flexibility as the sensor can be mounted horizontally or vertically without the need for any accessories Ease of Use. Fast to set up when used with a CAPTURE Display due to the imbedded Quicktec technology that passes all the Sensor information to the Display Optional Torque Loading System. Remove human error from testing by using the CAPTURE Sensor with the ISO 1500/90° Torque Loading System Quick Change Plate. For users with limited space who need to change Sensors between tests the Quick Change Plate increases calibration productivity UKAS Certification. Sensors come complete with a UKAS certificate to BS 7882: class 1 or better

Feature Attributes

Product Type:
Torque Testing Appliances
Length:
120 mm
Height:
65 mm
Width:
62 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome