1. Tools & Machining/
  2. Hand Tools/
  3. Torque Tools/
  4. Torque Meters & Testers
Cls Pneumatic Multiplier Dr
0
1

Cls Pneumatic Multiplier Dr


34 Variants From
£5,999.99

Inc VAT (20%)

Up to 3.5% off
See 34 Product Variants
£5,999.99

Description

The CLS 2/4800 pneumatic torque multiplier provides precision bolting and loosening of all heavy duty fastening connections. The robust torque multiplier shuts-off once preset torque is achieved. It's a non-impacting tool and operates with smooth, continuous rotation. The pneumatic multiplier increases productivity and precision, as it is faster than a hydraulic wrench and is less expensive. Accuracy better than ± 5%.

Model:CLS2/4800
Drive Size:2 1/2" Sq. Dr.
Range: 4700 - 48600 N.m,3466 - 35845 lbf.ft, 4794 - 4957.2 kgf.m.
Tool Weight:132 lbs.
Tool Length:22.4
RPM:0.3
D2 Size (mm):275

See full description

Feature Attributes

Type:

Pneumatic Multiplier