0
1

Ez-Torq Iii


£2,399.99 Inc VAT (20%)

See 5 Product Variants
£2,399.99

Description

The EZ-TorQ III 10i torque tester makes torque control easier and more available across every aspect of the line from the calibration lab to the assembly station. Highly portable and user friendly, this battery powered torque validation hub can be easily carried around the assembly line to spot check tools as part of a QA program or used at assembly stations for quick and easy torque tool validation and calibration. The new smart phone like touch-screen interface breaks down barriers and ensures quick and easy. EZ-TorQ digital torque tester features a built-in transducer. The easy-to-use torque analyser is ideal for all small hand tools & non-impacting power tools. Accuracy ± 0.5% of reading from 20% to 100% of full scale. Accuracy ± 1% of reading from 10% to 20% of full scale. Portable & rechargeable. Vivid full color, smartphone-like touchscreen interface. Virtually unlimited data point storage with swappable SD card memory. Sophisticated on board software with SPC analysis.Ability to analyze and create statistical data. Note: Each model includes a case, universal charger, 1/4” female/hex square drive adapter and two screw run down adapters.

Model:EZ-TorQ III 300i
Drive Size:17mm F/Hex
Range: 339 - 3390 cN.m ,30 - 300 lbf.in, 34.5 - 345 kgf.cm.
Tool Weight:3.3 lbs.
Tool Length:8
Tool Width:4.25
Tool Height:2.125

Feature Attributes

Product Type:
Torque Tester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome