0
1

Rotary Torque & Angle Sensor Arcii


£2,999.99 Inc VAT (20%)
Up to 5% off

See 10 Product Variants
£2,999.99

Description

The Rotary Torque & Angle Sensor is the ideal torque-auditing tool for testing the actual torque being applied on the assembly application. By connecting a rotary torque sensor between an electric or pneumatic tool and assembly application, you can monitor the torque being applied from the tool to fastener or bolt. Accuracy ± .25% of full scale and Bi-directional.

Model:RTSX400F-A
Range: 54.2 - 542.4 N.m ,40 - 400 lbf.ft, 5.5 - 55.2 kgf.m.
Input Drive:3/4 F/Sq
Output Drive:3/4 M/Sq
Tool Length:5.3
Tool Width:2.3
Tool Height:3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome