Tool Trolley With Tool Trolley


£2,999.99 Inc VAT (20%)
Up to 13% off

See 2 Product Variants
£2,999.99

Description


Description unavailable

Feature Attributes

Product Type:
Tool Assortments In The Trolley/Workbench
Material:
Sheet steel
Height:
985 mm
Length:
475 mm
Width:
775 mm
Storage:
Tool trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome