Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Torque Tools
Torque Meters & Testers
Workmo With Tool Assortment
By Gedore
2 Variants From
£1,799.99
Inc VAT (20%)
See 2 Product Variants
£1,799.99
Description
Description unavailable
Feature Attributes
Material:
Sheet steel
Product Type:
Tool Assortments In The Trolley/Workbench
Number of Drawers:
6
Height:
1.14 mm
Overall Depth:
550 mm
Storage:
WorkMo
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome