0
1

Electric Multiplier


£11,999.99 Inc VAT (20%)
Up to 12% off

See 42 Product Variants
£11,999.99

Description

The easy-to-operate right angle EFW electric torque multipliers are designed for precision tightening and loosening of all heavy duty fastening applications. From tightening large industrial bolts used in windmill gearbox assemblies to bolting maintenance applications for oil & gas pipelines and rigs, the Mountz torque multipliers achieve precision torque in a quick, cost-efficient manner.Accuracy better than ± 5%. Note: All multipliers are supplied with a reaction foot.

Model:EF250 Plus
Drive Size:1" Sq. Dr.
Range: 435 - 2695 N.m ,320 - 1987 lbf.ft, 44.4 - 274.9 kgf.m.
Tool Weight:28.5 lbs.
Tool Length:20.2
RPM:14
Spline Diameter:54 mm
D2 Size (mm):85

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome