0
1

Hand Multiplier


£699.99 Inc VAT (20%)
Up to 16.5% off

See 12 Product Variants
£699.99

Description

HG hand torque multipliers are the ideal tools for applications where air and electricity aren't easily accessible. The gearing design allows for a high torque output with minimal input. Commonly used in petrochemical, power generation, transportation, shipping and maintenance industries.Accuracy better than ± 5%. Note: H-10 & H-15 models are not fitted with Anti-Windup. All models are supplied with a Reaction Foot, except HG-80 model is supplied with a Reaction Ring.

Model:HG-60
Drive Size:1 1/2" Sq. Dr.
Range: - 11500 N.m, - 8480 lbf.ft, - 1173 kgf.m.
Tool Weight:61.8 lbs.
Tool Length:11.4
Torque Multiplication:23.2:1
Gear Ratio:28
Spline Diameter:91 mm
D2 Size (mm):173

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome