ESD Torque Screwdrivers


£99.99 Inc VAT (20%)

See 4 Product Variants
£99.99

Description

Achieve accurate torque application by eliminating both under and over tightening with this ESD torque screwdriver from Gedore®. These calibrated torque screwdrivers are fast and accurate to set, and will ensure that tightening is sufficient, but not excessive.

Features and Benefits
• EPA compliant and safe to use around electronics
• Delivers a wide torque range to suit different applications
• Integrated slipping technology prevents under and over tightening for reliable accuracy
• Comfort handle ensures a good grip and reduced operator fatigue
• Manufactured from hard wearing materials for a long service life
• The micrometer setting scale is quick to use and clear to read for maximum productivity

Typical Applications
• Tightening fasteners to a specified torque
• Electrostatically sensitive areas
• Electronic component assembly

Standards
• EPA compliant
• EN ISO 6789

Feature Attributes

Drive Type:
Hexagon
Torque Adjustability:
Pre-Set
Accuracy:
±6%
ESD:
Yes
Drive Size:
1/4 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome