Female Dialindicating Screwdrivers


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

• The TT dial screwdriver is designed for torque evaluation and torque verification, in order to ensure process conformity,product safety and absolute reliability.
• Unique memory function enables these tools to carry out the Just move and Break loose quality auditing tests.
• TT Dial Measuring Torque Screwdrivers have an overload protection system using a unique positive contact mechanism for a low risk of tool damage.
• The dial provides efficient measurements in metric & Imperial units in both directions, delivering flexibility and minimising tool investment.
• High quality, robust construction means a long tool life. Further guaranteed by a two year warranty.

Feature Attributes

Accuracy:
±6%
Drive Type:
Hexagon
Handle Material:
Anodised Aluminium
Torque Adjustability:
Dial Indicating
Drive Size:
1/4 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome