0
1

1/4" Torque Limiting Screwdrivers


£99.99 Inc VAT (20%)

See 2 Product Variants
£99.99

Description

¼" A/F female hexagon socket which will accept screwdriver bits.
Can be converted to a male end by using the appropriate adaptor. Can be pre-set to any torque value within range by using a Torque Calibration Analyser. Can be fitted with 'impact-free resetting' option. Manufactured to ISO 6789-2:2017. (Repeatability at +/- 6% of set torque).

Feature Attributes

Drive Size:
1/4 in
Accuracy:
±6%
Drive Type:
Hexagon
Overall Length:
195 mm
Handle Material:
Anodised Aluminium
Torque Adjustability:
Pre-Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome