Screwdriver Bit PH


£5.99 Inc VAT (20%)

See 8 Product Variants
£5.99

Description


Description unavailable

Feature Attributes

Material:
Vanadium steel
Product Type:
Bits for Cross-Head Screws (Ph)
Finish:
Gun-Metal Finish
Standards:
DIN ISO 2351-2, DIN ISO 1173
Remuneration of The Output Tip:
Burnished
Output Tip Reference Standard:
DIN ISO 8764-1 PH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome