Screwdriver Bit 1/4" Four-Wing Torq-Set


£9.99 Inc VAT (20%)

See 3 Product Variants
£9.99

Description


Description unavailable

Feature Attributes

Material:
Vanadium steel
Product Type:
Bits for Four-Wing Torq-Set®
Standards:
DIN ISO 1173
Length:
82 mm
Finish:
Gun-Metal Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome