Screwdriver Bit Slotted


£15.99 Inc VAT (20%)

See all variants from £15.99

Description


Description unavailable

Feature Attributes

Product Type:
Bits for Slotted-Head Screws
Material:
Special vanadium steel
Standards:
DIN ISO 2351-1, DIN ISO 1173
Remuneration of The Output Tip:
Burnished
VDE certified:
No
Finish:
Gun-Metal Finish
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome