0
1

Screwdriver Transducer Arcii


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99

Description

SDX10i torque screwdriver sensor is an instrument designed for torque auditing or tightening fasteners to a specified torque when mated with a torque analyzer. Accuracy ± .25% of full scale. Ergonomic rubber grip and stainless steel Female/Hex bit holder. Safe Overload: 125% of Rated Output.

Model:SDX10i
Drive Size:1/4" F/Hex
Range: 11.3 - 113 cN.m ,1 - 10 lbf.in, 1.2 - 11.5 kgf.cm.
Tool Length:6
Tool Width:1.25

Feature Attributes

Product Type:
Torque Screwdriver Sensor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome