Screwdriver with Bit Magazine

Order Code: ZT4962618S

£69.99 Inc VAT (20%)


Description

Wiha Screwdriver With Bit Magazine Increases your safety: Wiha SlimBits ensure unlimited, protected access to deep-set screws. Protects your health: No risk of injury, all blades stowed safely inside the handle. Increases your efficiency: Wiha LiftUp electric saves 75% volume and 50% less weight for 100 % efficiency. Offers you full protection: Each tool individually tested at 10, 000 V AC and approved for 1, 000 V AC. The screwdriver with the bit magazine LiftUp electric is the ideal companion for every electrician out on a job. The bit depot hidden in the handle provides space for 6 standard slimBits and extends out of the magazine at the press of a button, making it easy to take out the bits. The time-tested ClicFix holder grips all bits securely and reliably locks them into place. This technology transforms the bit magazine into an all-purpose screwdriver. The magazine bit holder also ensures maximum safety. Both the magazine bit holder and the slimBits that it contains are certified to the international IEC 60900 standard. The slender, 75 mm slimBits ensure perfect access to low-lying screws or spring clips thanks to protective insulation fully integrated into bits in the front section. The twistable cap brings a further advantage, ensuring convenient handling. Standards: Manufactured acc. to IEC 60900. 1 x Bit slimBit electric Phillips (34583) PH1 x 75 mm 1 x Bit slimBit electric Phillips (34584) PH2 x 75 mm 1 x Bit slimBit electric PlusMinus/Pozidriv (34590) SL/PZ2 x 75 mm 1 x Bit slimBit electric Slotted (34579) 3, 0 mm x 75 mm 1 x Bit slimBit electric Slotted (34580) 4, 0 mm x 75 mm 1 x Bit slimBit electric Slotted (34581) 5, 5 mm x 75 mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome